Women's Alloy Toe Athletic Work Shoe, Black, 6, M, N1961

  • Mfr # N1961

  • Zoro # G1723824


product price: $87.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1961
Zoro #
G1723824
UPC #
617420158008
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Width
M
Size (PRINT)
6

Details

Item
Athletic Work Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Waterproof
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Upper Material Description
Not Found
Insulation Type
None
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Closure Type
Lace Up
Heat Resistant
No
Insulated
No
Footwear Shank
No
Toe Shape
Round
Upper Boot Material
Not Found
For Outdoor Traction
No
Insole System
Removable SD 10 Comfort Foam
Waterproof Type
None
Upper Material
Textile
Midsole Material
EVA
Footwear Closure Type
Lace Up
Oil Resisting Sole
No
Metatarsal Guard Style
None
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Midsole Technology
Outsole Grade EVA
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Outsole Color
Black
Insole Material
Dual Density Rebound Foam
Metal Chip Resisting Sole
No
Insole Color
Black
Toe Style
Round Toe
Static Dissipative
No
Slip Resistant
Yes
Liner Material
Nylon
Resists
Slips
Chemical Resisting Sole
No
Outsole Material
EVA
Footwear Style
Athletic Shoe
Predominant Footwear Color
Black
Upper Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Metatarsal Guard
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Toe Cap Material
Alloy
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 1961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.