Women's Alloy Toe Athletic Work Shoe, Black, 7, W, N1961

  • Mfr # N1961

  • Zoro # G1724874


product price: $87.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1961
Zoro #
G1724874
UPC #
617420158152
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Item
Athletic Work Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Waterproof
No
Upper Material
Textile
Midsole Material
EVA
Conductive
No
Insulated
No
Insole Material
Dual Density Rebound Foam
Insole Color
Black
Upper Color
Black
Footwear Construction Type
Cemented
Static Dissipative
No
Puncture Resistant Insole
No
Insulation Type
None
Slip Resistant
Yes
Electrical Hazard Rated
No
Upper Material Description
Not Found
Outsole Material
EVA
Insole System
Removable SD 10 Comfort Foam
Metal Chip Resisting Sole
No
Outsole Color
Black
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Heat Resistant
No
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Waterproof Type
None
Resists
Slips
For Outdoor Traction
No
Toe Shape
Round
Upper Boot Material
Not Found
Completely Non Metallic
No
Toe Style
Round Toe
Predominant Footwear Color
Black
Midsole Technology
Outsole Grade EVA
Footwear Style
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Footwear Shank
No
Liner Material
Nylon
Closure Type
Lace Up
Oil Resisting Sole
No
Metatarsal Guard
No
Metatarsal Guard Style
None
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Toe Cap Material
Alloy
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.