Women's Alloy Toe Athletic Work Shoe, Black, 6 1/2, W, N1961

  • Mfr # N1961

  • Zoro # G1725078


product price: $87.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1961
Zoro #
G1725078
UPC #
617420158145
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
W
Size (PRINT)
6 1/2
Width
W

Details

Item
Athletic Work Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Waterproof
No
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Footwear Shank
No
Metatarsal Guard Style
None
Toe Shape
Round
Electrical Hazard Rated
No
Upper Color
Black
Upper Boot Material
Not Found
Liner Material
Nylon
Insole Material
Dual Density Rebound Foam
Midsole Technology
Outsole Grade EVA
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Upper Material Description
Not Found
Outsole Color
Black
Slip Resistant
Yes
Footwear Closure Type
Lace Up
Static Dissipative
No
Metal Chip Resisting Sole
No
Upper Material
Textile
Non Metallic Upper
Yes
Closure Type
Lace Up
Insulated
No
Outsole Material
EVA
Puncture Resistant Insole
No
Insulation Type
None
Footwear Style
Athletic Shoe
Insole System
Removable SD 10 Comfort Foam
Toe Style
Round Toe
Oil Resisting Sole
No
For Outdoor Traction
No
Midsole Material
EVA
Resists
Slips
Wide Toe Cap
Yes
Heat Resistant
No
Insole Color
Black
Chemical Resisting Sole
No
Waterproof Type
None
Predominant Footwear Color
Black
Completely Non Metallic
No
Conductive
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Toe Cap Material
Alloy
Oil-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 1961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.