Women's Alloy Toe Athletic Work Shoe, Black, 7 1/2, W, N1961

  • Mfr # N1961

  • Zoro # G1725190


product price: $87.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1961
Zoro #
G1725190
UPC #
617420158169
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Size (PRINT)
7 1/2
Width
W

Details

Item
Athletic Work Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Waterproof
No
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Footwear Shank
No
Max. Heat Rating
Not Rated
Resists
Slips
Heat Resistant
No
Liner Material
Nylon
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Upper Boot Material
Not Found
Wide Toe Cap
Yes
Outsole Color
Black
Toe Style
Round Toe
Upper Material Description
Not Found
Predominant Footwear Color
Black
Metatarsal Guard
No
Static Dissipative
No
Conductive
No
Insulation Type
None
Slip Resistant
Yes
Non Metallic Upper
Yes
Midsole Material
EVA
Oil Resisting Sole
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Metatarsal Guard Style
None
For Outdoor Traction
No
Closure Type
Lace Up
Outsole Material
EVA
Chemical Resisting Sole
No
Upper Color
Black
Insole Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable SD 10 Comfort Foam
Waterproof Type
None
Insole Material
Dual Density Rebound Foam
Completely Non Metallic
No
Toe Shape
Round
Midsole Technology
Outsole Grade EVA
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Insulated
No
Upper Material
Textile
Metatarsal Guard (PRINT)
No
Toe Cap Material
Alloy
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Gender (PRINT)
Women's
Closure
Lace Up
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 1961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.