Women's Alloy Toe Athletic Work Shoe, Black, 9 1/2, W, N1961

  • Mfr # N1961

  • Zoro # G1725321


product price: $87.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1961
Zoro #
G1725321
UPC #
617420158206
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Size (PRINT)
9 1/2
Width
W

Details

Item
Athletic Work Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Waterproof
No
Static Dissipative
No
Non Metallic Upper
Yes
Completely Non Metallic
No
Upper Color
Black
Max. Heat Rating
Not Rated
Insole System
Removable SD 10 Comfort Foam
Insulated
No
Upper Material Description
Not Found
Upper Boot Material
Not Found
Waterproof Type
None
Heat Resistant
No
Footwear Shank
No
Liner Material
Nylon
Midsole Technology
Outsole Grade EVA
Chemical Resisting Sole
No
Insulation Type
None
Insole Material
Dual Density Rebound Foam
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Footwear Style
Athletic Shoe
Toe Shape
Round
Slip Resistant
Yes
Metatarsal Guard
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Closure Type
Lace Up
Upper Material
Textile
Toe Style
Round Toe
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Midsole Material
EVA
Footwear Closure Type
Lace Up
Resists
Slips
Outsole Color
Black
Outsole Material
EVA
Electrical Hazard Rated
No
For Outdoor Traction
No
Footwear Construction Type
Cemented
Insole Color
Black
Metal Chip Resisting Sole
No
Conductive
No
Oil Resisting Sole
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Toe Cap Material
Alloy
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.