Shop NAUTILUS SAFETY FOOTWEAR
See all product information
Create Account
Men's Athletic Shoe, 8 1/2 M, Steel Toe, Black, 2102
- Mfr # N2102-8.5M
- Zoro # G205905381
product price:Â
$
54.69
/pr
Key Features
Size
8 1/2
Width
M
Color
Black
Gender
Men's
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N2102-8.5M
- Zoro #
- G205905381
- UPC #
- 617420148177
- Country of Origin
- China
Dimensions
- Size
- 8 1/2
- Width
- M
- Size (PRINT)
- 8 1/2
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.