Safety Goggles, OTG, Clear Lens, Hydroshield Anti-Fog, Indirect Vent, Neoprene Band, Uvex Flex Seal

  • Mfr # S3400HS
  • Zoro # G8096597
product price: 
$
21.49
/ea

Key Features

Frame Material
Silicone
Frame Color
Navy
Lens Color
Clear
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Eyewear Venting
Indirect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3400HS
Zoro #
G8096597
UPC #
603390115103
Country of Origin
Mexico
Item
Safety Goggles
Frame Material
Silicone
Frame Color
Navy
Lens Color
Clear
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Series
Flex Seal
Frame Style
Wraparound
Standards
EN166, EN168
X-Ray Detectable
No
Foam Lined
No
UV Protection
99.90%
Includes
Headband
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Application
General Purpose
Includes Brow Lining
No
Brow Lining Material
Silicone
Venting Type
Indirect
Band Material
Neoprene
Includes Scratch-Resistant Lens Coating
Yes
Dielectric Protection
No
Includes Anti-Fog Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Eye Socket Lining Material
Silicone
Includes Polarized Lens Coating
No
Includes No Lens Coatings
No
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Material
Silicone
Includes Eye Socket Lining
Yes
Adjustable Locations
Straps
Includes Reader Lens
Reader Lens Not Included
For Small Heads Designation
Not Rated for Small Heads
Includes Face Shield
Face Shield Not Included
Lining Location
Eye Socket

Dimensions

Eyewear Size
Universal

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Neoprene, Brow Lining Material Silicone, Dielectric Protection No, Eye Socket Lining Material Silicone, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Navy, Frame Material Silicone, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.