Hose Gasket, Rubber, 10 PK

  • Mfr # F9007

  • Zoro # G807144720


product price: $14.75
/pk 10, $1.48/ea
Sold in multiples of 5 for $73.75

Key Features

Material
Rubber
Size
1/4"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9007
Zoro #
G807144720
UPC #
811245032660
Country of Origin
China

Dimensions

Size
1/4"

Details

Item
Hose Gasket
Material
Rubber
Color
Black

Description

The NAVAC - F9007 is a component under the Push On Hose Fittings category. It serves as a crucial component of a fluid delivery system, connecting and securing hoses in various industrial and commercial applications. These fittings are tailor-made for push-on style hoses, facilitating straightforward installation and removal when needed. It is a durable and reliable product that boosts the effectiveness and efficiency of your fluid flow system.

Key Features:

  • Hose Fitting Type: Suitable for use with the connection and disconnection of hoses without the need for clamps or special tools.
  • Suitable for use in fluid management systems: Assists with maintaining a connection between hoses.
  • Installation and removal: Supportive of efficiency in its design, aiding in time management and reduced complexity during installation and removal.
  • Compatibility: Accommodates various types of hoses, offering flexibility for different fluid system setups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.