Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Tee Connector, Brass, 2 PK

  • Mfr # F1030

  • Zoro # G307144732


product price: $19.15
/pk 2, $9.58/ea
Sold in multiples of 5 for $95.75

Key Features

Material
Brass
Color
Brass
Size
1/4" SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1030
Zoro #
G307144732
UPC #
811245032509
Country of Origin
China

Dimensions

Size
1/4" SAE

Details

Item
Access Tee Connector
Material
Brass
Color
Brass

Description

The NAVAC - F1030 is a push-on hose fitting specifically designed for versatile connectivity in a variety of industrial settings. Its primary use is for thejoining or connection of hoses or tubes, making it a key component in several industrial processes.

Key Features:

  • Material: Keeping in mind the rigorous demands of industrial applications, this product is made from specified material known for its standard durability and performance.
  • Connection Type: The 'Push-On' connection type is utilized, which does not require any tools for installation. Using the 'Push-On' connection type may permit expedited installation.
  • Size: The fitting size of the product is crucial for its application and compatibility with hoses or tubes of corresponding diameters.
  • Pressure Rating: This attribute concerns the maximum amount of pressure the fitting can endure, indicating its suitability for certain applications.
  • Temperature Rating: The product is rated to operate under specified temperature ranges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.