Zoro Homepage

Access Tee Connector w/o Depressor, Brass, 3 PK

  • Mfr # F1025

  • Zoro # G407144731


product price: $27.20
/pk 3, $9.07/ea
Sold in multiples of 5 for $136.00

Key Features

Material
Brass
Color
Brass
Size
1/4" FE SAE x 1/4" FE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1025
Zoro #
G407144731
UPC #
811245032462
Country of Origin
China

Dimensions

Size
1/4" FE SAE x 1/4" FE

Details

Item
Access Tee Connector w/o Depressor
Material
Brass
Color
Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.