Zoro Homepage

Vacuum Pump, 5 CFM, 2Stage, 15 Microns Pro Series

  • Mfr # NP5DP

  • Zoro # G907145375


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Weight
32.0
Displacement
5 CFM
End Vacuum
15 Micron
Material
Metal/Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP5DP
Zoro #
G907145375
UPC #
811245031007
Country of Origin
China

Details

Item
Vacuum Pump
Voltage
115V
Weight
32.0
Displacement
5 CFM
End Vacuum
15 Micron
Material
Metal/Plastic

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.