Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Navico Airmar 120Wx Weather Sensor Nmea 2000 6M Cable 000-11741-001

Airmar 120Wx Weather Sensor Nmea 2000 6M Cable (Discontinued)

  • Mfr # 000-11741-001
  • Zoro # G4896964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000-11741-001
Zoro #
G4896964
UPC #
9420024134122
Country of Origin
United States

Description

120WX Ultrasonic Wind Sensor with 6M Cable. Aimed at powerboats that require awareness of wind strength and direction, this sensor combines ultrasonic wind sensors together with air temperature and barometric pressure sensors. This is particularly useful where space does not permit the installation of a wind vane., Sensor uses standard PGNs and comes with MicroC connectors enabling easy connection to an NMEA2000 backbone., The 120WX offers a truly best-in-class solution at a better price point than any other weather monitoring system on the market today., Reliability and superior accuracy, along with no moving parts and plug and play installation, makes the 120WX an easy and affordable choice for any weather solution. The Airmar WX WeatherStation instruments are unique, as they are the only weather monitoring system to offer true and apparent wind speed and direction in one compact housing - without the need for additional sensors. Ideal for stationary applications, the 110WX model offers apparent wind speed and direction, air temperature, and barometric pressure readings. , The many new benefits of the WX Series include: Removable humidity sensor that is field serviceable , IPX6 waterproof rating (units with the relative humidity module are IPX4 waterproof rated) , Power supply featuring a 50% reduction in current draw for use in remote locations that use solar or battery power, Wider operating voltage range of 9-40 VDC, Adjustable, unfiltered wind data for monitoring maximum gust conditions, Output via a single cable (NMEA2000) data interface , WeatherCaster#153 PC software for viewing and customizing data sentences , Features, Wind speed & direction, Barometric pressure, Air temperature, Wind chill, Ultrasonic wind readings, Optional relative humidity, Optional heater.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.