Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navico Camera w/Infra Red f/Low Light Conditions 000-10930-001

Camera w/Infra Red f/Low Light Conditions (Discontinued)

  • Mfr # 000-10930-001
  • Zoro # G303077195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000-10930-001
Zoro #
G303077195
UPC #
5060777480011
Country of Origin
United Kingdom

Description

Camera with Infra Red for Low Light Conditions

Measuring an amazingly compact 54mm x 43mm, the camera is the smallest marine camera available. But despite it's miniature size, it is also one of the most highly spec'd.

Incredibly, its a 540TVL high resolution camera module into the discreet and compact housing, along with 12 micro-LED's that allow visibility of up to 8M in complete darkness. To boost picture clarity further, in low light conditions the camera switches from color to monochrome.

Because the camera is so small, feature packed and indeed rugged - with an IP67 rating, It is ideal as a docking camera, back-up camera, engine room camera. It can connect to NSE and NSS Muiltifunction displays

Key Features:

  • Amazingly Small Form - Measuring only 54 x 43mm
  • High Resolution - 540TVL
  • 12 x Infra Red LED's provides up to 8M visibility in the dark
  • Water Resistant - IP67
  • Day / Night Operation - Switches from Color to Monochrome images in the dark to improve picture clarity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.