This item is Discontinued.

Navico Xsonic B150M 20 Degree Thru Hull 9 Pin Connector 10M 000-13922-001

Xsonic B150M 20 Degree Thru Hull 9 Pin Connector 10M (Discontinued)

  • Mfr # 000-13922-001
  • Zoro # G5314444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000-13922-001
Zoro #
G5314444
UPC #
9420024162774
Country of Origin
United States

Description

XSONIC B150M 20degrees TH 9-Pin Connector with 10M Cable. As CHIRP continues to redefine recreational fishing, AIRMAR has expanded the, lineup of broadband transducers to satisfy the growing demand for this game, changing technology. The B150M economical CHIRP transducers designed for, offshore fishing and freshwater anglers. Operating at a frequency range of, 95-155 kHz, these transducers reveal fish in shallow, murky waters at medium, depths (up to 2,500 feet*) along with ultra-clear target resolution., *Depths vary depending on target strength and sea conditions, A tilted element model in the CHIRP Thru-Hull product line, the B150M CHIRPS, across the following bandwidth: M Model - Medium Frequency 95-155 kHz, Features: Depth and water temperature sensor, 300W, Bronze Thru Hull, 20degrees tilt, Ideal for inshore or coastal fishing in shallow to medium depths, Freshwater anglers will see fish holding close to structures and suspended fish, Track bottom at higher boat speeds, More coverage under your boat delivers wider archesand 26degrees to 17degrees beamwidths, Cover the medium frequency range-CHIRPS from 95-155kHz to provide 60kHz of total bandwidth from one transducer, Hull Type: Fiberglass, wood, 1 internal ceramic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.