This item is Discontinued.

Navico Xsonic B275Lh-W Bronze Thru Hull Ducer 9 Pin 10M Cbl 000-13771-001

Xsonic B275Lh-W Bronze Thru Hull Ducer 9 Pin 10M Cbl (Discontinued)

  • Mfr # 000-13771-001
  • Zoro # G4639565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000-13771-001
Zoro #
G4639565
UPC #
9420024161821
Country of Origin
United States

Description

XSONIC B275LH-W Wide Beam CHIRP, 1 kW, 9 Pin Connector. Get more coverage under the boat with Airmar's wide beam CHIRP product line. Offering a high frequency range of 150-250 kHz and a constant 25 beam width, these transducers are truly broadband at its best. In addition to improving the performance of CHIRP-ready echosounders, anglers using the wide beam transducers will achieve twice the coverage under the boat compared to our current high frequency CHIRP transducers. , A unique property of the high frequency transducers is that the beambwidth is a constant 25 angle across the entire frequency band. Now, in addition to providing vast bottom coverage and precise fish detection in the upper water column that can sometimes go unseen with our narrow beam transducers, Airmar's wide beam format also creates crisper and larger return images on the display. We've got you covered., Features, Depth & Temperature, 42-65 kHz Low Frequency, 150-250 kHz High Frequency, Bronze, 1 kW, 9 Pin Connector, Fairing Block Included, Wide 25 Beam.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.