This item is Discontinued.

Navico Xsonic P319 Plastic Low Profile 600W Thru Hull 50/200 000-13915-001

Xsonic P319 Plastic Low Profile 600W Thru Hull 50/200 (Discontinued)

  • Mfr # 000-13915-001
  • Zoro # G5316815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000-13915-001
Zoro #
G5316815
UPC #
9420024162705
Country of Origin
United States

Description

XSONIC P319 Plastic Low Profile TH 50/200 9-Pin 600W Connector - 10M Cable , The P319 is a compact, plastic, thru-hull, dual-frequency (50/200 kHz) sensor that offers depth and temperature data. Ideal for planing hull powerboats and sailboats,Depth/Temperature Requires just one hole in the hull to receive data for both depth and temperature Dual Frequency Works at 50 kHz and 200 kHz for good target detail in shallow water and excellent bottom tracking in deep water Highly Accurate Provides extremely accurate data Low Profile Just 5mm extends outside of the hull Specifications: Frequency: 50/200 kHz. Power Rating: 600W. Speed Sensor: No. Temperature Sensor: No. Mounting Style: Plastic Thru-Hull. Elements: 1. Beamwidth @ -3dB: 45 (50 kHz) 12 (200 kHz).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.