This item is Discontinued.

Navico Xsonic P79 In Hull 50/200 Khz 600W Depth Only 000-13942-001

Xsonic P79 In Hull 50/200 Khz 600W Depth Only (Discontinued)

  • Mfr # 000-13942-001
  • Zoro # G4638122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000-13942-001
Zoro #
G4638122
UPC #
9420024163320
Country of Origin
United States

Description

XSONIC P79 Adjustable 200/50kHz Plastic In-Hull Transducer - 9-Pin , This entry level in-hull transducer with an adjustable deadrise angle makes installation a snap., The 9-pin 600 W transducer has a depth of 800 to 1,200 ft; an operating frequency of 50 to 200 kHz; a beamwidth of 45 to 12 degrees; and a 0 to 22 degree deadrise., Transducer kit comes with installation instructions*. Follow the instructions carefully to avoid damaging your boat., *Fiberglass should be no more than 5/8" thick. *Not recommended for cored hulls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.