This item is Discontinued.

Navico Xsonic Ss60 20 Degree Tilt Thru Hull D/T 9 Pin 10M 000-13786-001

Xsonic Ss60 20 Degree Tilt Thru Hull D/T 9 Pin 10M (Discontinued)

  • Mfr # 000-13786-001
  • Zoro # G5314952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000-13786-001
Zoro #
G5314952
UPC #
9420024161975
Country of Origin
United States

Description

XSONIC SS60 Stainless Steel 20degrees Tilt Thru-Hull Depth/Temp Transducer - 9-Pin - 10M Cable , The SS60 is a stainless steel, thru-hull, tilted, dual-frequency, depth and temperature transducer. The ceramic element is tilted for built-in deadrise compensation, giving excellent echo returns for more accurate depth readings,Features: Depth/Temperature - Calculates how deep the water is, so that you can avoid running aground, whilst also incorporating a temperature sensor for accurate water temperature readings. Easy To Install. Dual Frequency - Works at 50 kHz and 200 kHz for good target detail in shallow water and excellent bottom tracking in deep water. Highly Accurate - Provides extremely accurate data. 20degrees Tilt - The 20degrees tilt is ideal for boats with a 16degrees to 24degrees hull deadrise. Low Profile - The low profile housing minimizes drag with just 5mm extending outside of the hull. Plug & Play Connection - Easily connect to NSSevo3, Lowrance HDS G3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.