This item is Discontinued.

Navico Xsonic Ss75H 20 Degree Tilt 600W 9 Pin Connector 000-13913-001

Xsonic Ss75H 20 Degree Tilt 600W 9 Pin Connector (Discontinued)

  • Mfr # 000-13913-001
  • Zoro # G4677627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000-13913-001
Zoro #
G4677627
UPC #
9420024162682
Country of Origin
United States

Description

XSONIC SS75H Depth/Temperature Transducer 20degrees - 9-Pin - 600W - 10M Cable. The SS75H is a Stainless Steel, thru-hull, tilted, high-frequency (130-210kHz), depth and temperature transducer. The ceramic element is tilted for built-in deadrise compensation, giving excellent echo returns for more accurate depth readings.. Features: CHIRP - CHIRP transducers enable bottom detection with 5 to 10 times greater detail and resolution so precise it' s possible to distinguish between individual baitfish, game fish, and underwater structures. Depth/Temperature - Calculates how deep the water is, so that you can avoid running aground, whilst also incorporating a temperature sensor for accurate water temperature readings. Easy To Install. High Frequency - CHIRP range is 130kHz-210kHz for good target detail in shallow water and excellent bottom tracking in deep water. Highly Accurate - Provides extremely accurate data.. 20degrees Tilt - The 20degrees tilt is ideal for boats with a 16degrees to 24degrees hull deadrise.. Low Profile - The low profile housing minimizes drag with just 5mm extending outside of the hull.. Plug & Play Connection - Easily connect to NSSevo3, Lowrance Specifications: Frequency: High CHIRP (130-210kHz). Power Rating: 600W. Speed Sensor: No. Temperature Sensor: Yes. Mounting Style: Thru-Hull. Elements: 1. Beamwidth @ -3dB: 15degrees to 9degrees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.