Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navico Xsonic Ss75M 0 Degree 9 Pin 000-13908-001

Xsonic Ss75M 0 Degree 9 Pin (Discontinued)

  • Mfr # 000-13908-001
  • Zoro # G4677943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000-13908-001
Zoro #
G4677943
UPC #
9420024162637
Country of Origin
United States

Description

SS75M Depth/Temperature Transducer 0degrees - 9-Pin - 600W - 10M Cable. The SS75M is a stainless steel, thru-hull, non-tilted, medium-frequency (80-130kHz), depth and temperature transducer. The ceramic element is tilted for built-in deadrise compensation, giving excellent echo returns for more accurate depth readings.. Features: CHIRP - CHIRP transducers enable bottom detection with 5 to 10 times greater detail and resolution so precise it' s possible to distinguish between individual baitfish, game fish, and underwater structures.. Depth/Temperature - Calculates how deep the water is, so that you can avoid running aground, whilst also incorporating a temperature sensor for accurate water temperature readings.. Easy To Install. Medium Frequency - CHIRP range is 80kHz-130kHz for good target detail in shallow water and excellent bottom tracking in deep water.. Highly Accurate - Provides extremely accurate data.. 0degrees Tilt - The 0degrees tilt is ideal for boats with a 0degrees to 7degrees hull deadrise.. Low Profile - The low profile housing minimizes drag with just 5mm extending outside of the hull.. Plug & Play Connection - Easily connect to Simrad NSSevo3 or Lowrance HDS Gen3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.