Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navico Xsonic Ss75M 12 Degree Element 9 Pin 000-13909-001

Xsonic Ss75M 12 Degree Element 9 Pin (Discontinued)

  • Mfr # 000-13909-001
  • Zoro # G4677198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000-13909-001
Zoro #
G4677198
UPC #
9420024162644
Country of Origin
United States

Description

XSONIC SS75M Stainless Steel Thru-Hull Medium CHIRP Transducer - 12degrees Element - 9-Pin. The SS75M is a bronze, thru-hull, tilted, medium-frequency (80-130kHz), depth and temperature transducer. The ceramic element is tilted for built-in deadrise compensation, giving excellent echo returns for more accurate depth readings.. Features: 600 W Thru Hull Medium CHIRP (80-130kHz). Depth/Temp (12degrees tilt). Black 9-pin connector. Cable length 10M (33.0'). Easy to install CHIRP. CHIRP transducers enable bottom detection with 5 to 10 times greater detail and resolution so precise it' s possible to distinguish between individual baitfish, game fish, and underwater structures.. Depth/Temperature. Calculates how deep the water is, so that you can avoid running aground, while also incorporating a temperature sensor for accurate water temperature readings.. Medium Frequency. CHIRP range is 80kHz-130kHz for good target detail in shallow water and excellent bottom tracking in deep water.. Highly Accurate. Provides extremely accurate data.. 12degrees Tilt. The 12degrees tilt is ideal for boats with a 8degrees to 15degrees hull deadrise.. Low Profile. The low profile housing minimizes drag with just 5mm extending outside of the hull.. Plug & Play Connection. Easily connect to NSSevo3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.