This item is Discontinued.

Navico Xsonic Ss75M 20 Degree Tilt Ss 600W Thru Hull 9 Pin 000-13910-001

Xsonic Ss75M 20 Degree Tilt Ss 600W Thru Hull 9 Pin (Discontinued)

  • Mfr # 000-13910-001
  • Zoro # G4641552
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
000-13910-001
Zoro #
G4641552
UPC #
9420024162651
Country of Origin
United States

Description

XSONIC SS75M 20degrees Tilted Element TH Transducer - 600W - Stainless Steel. The SS75M is a Stainless Steel, thru-hull, tilted, medium-frequency (80-130kHz), depth and temperature transducer. The ceramic element is tilted for built-in deadrise compensation, giving excellent echo returns for more accurate depth readings., Medium Frequency: CHIRP range is 80kHz-130kHz for good target detail in shallow water and excellent bottom tracking in deep water., The 20degrees tilt is ideal for boats with a 16degrees to 24degrees hull deadrise..