This item is Discontinued.

Navico Xsonic Tm275Lh-W T/M Chirp Transducer Wide Angle 000-13770-001

Xsonic Tm275Lh-W T/M Chirp Transducer Wide Angle (Discontinued)

  • Mfr # 000-13770-001
  • Zoro # G4670873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000-13770-001
Zoro #
G4670873
UPC #
9420024161814
Country of Origin
United States

Description

XSONIC TM275LH-W TM CHIRP Transducer Wide Angle. The TM275LH-W is a urethane, transom-mounted CHIRP transducer, ideal for sportfishing and commercial vessels 8 m (25 ft) and up. This dual-channel transducer combines Low CHIRP frequencies to accurately track the bottom in deep water, with High CHIRP at a constant 25x beam width for the best resolution and coverage in the upper water column and in shallower depths., Features: 42-65 kHz Low CHIRP with 25-16x beam width, 150-250 kHz High CHIRP with wide 25degrees beam for excellent fish targets, Up to 1200 m (4000 ft) range with Low CHIRP, 8 internal broadband ceramics, Transom-mounted with urethane housing and stainless steel mounting bracket (can retrofit to existing TM258 & TM260 brackets), Suitable for fiberglass, wood and metal hulls, Ideal for sportfishing and commercial vessels 8 m (25 ft) and up, Recommended for use with the BSM-3 broadband sounder module.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.