This item is Discontinued.

Navigator Paper, 20lb., 92Brt, Recycled, Brown, PK10 NR1120

Paper, 20lb., 92Brt, Recycled, Brown, PK10 (Discontinued)

  • Mfr # NR1120
  • Zoro # G5021716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR1120
Zoro #
G5021716
UPC #
802839400231
Country of Origin
Portugal

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter

Details

Item
Paper,20lb.,92Brt,Recycled,Brown,PK10
Color
Brown
Brightness
95
Paper Weight
20 lb.
Recycled Content
0.3
Finish
Smooth
Material
Paper

Description

Paper,20lb.,92Brt,Recycled,Brown,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.