Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navigator Paper, 20lb., 97Br, 11"x17", Brown, PK5 NMP1720

Paper, 20lb., 97Br, 11"x17", Brown, PK5 (Discontinued)

  • Mfr # NMP1720
  • Zoro # G5021829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMP1720
Zoro #
G5021829
UPC #
802839000172
Country of Origin
Portugal

Dimensions

Sheet Size
11" x 17"

Details

Item
Paper,20lb.,97Br,11"x17",Brown,PK5
Color
Brown
Brightness
97
Paper Weight
20 lb.
Finish
Smooth
Features
Jam-free

Description

Paper,20lb.,97Br,11 In.x17 In.,Brown,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.