Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navigator Paper, 20lb., 99Br, 11"x17", BrightWhite, PK5 NPL1720

Paper, 20lb., 99Br, 11"x17", BrightWhite, PK5 (Discontinued)

  • Mfr # NPL1720
  • Zoro # G5021740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL1720
Zoro #
G5021740
UPC #
802839400040
Country of Origin
Portugal

Dimensions

Sheet Size
11 x 17

Details

Item
Paper
Color
White
Brightness
99
Paper Weight
50 lbs
Finish
Silky Touch
Features
Chlorine-free, Jam-free
Standards
ISO 9001 Certified; ISO 9706 Certified; ISO 14001 Certified; OHSAS-18001

Description

Paper,20lb.,99Br,11 In.x17 In.,BrightWhite,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.