Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Navigator Platinum Paper, 99 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK5000 NPL1420

Platinum Paper, 99 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK5000 (Discontinued)

  • Mfr # NPL1420
  • Zoro # G5021759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL1420
Zoro #
G5021759
UPC #
802839400156
Country of Origin
Portugal

Dimensions

Sheet/Roll Size
8.5 x 14

Details

Item
Paper,20lb.,99Br,8.5"x14",Brown,PK10
Color
Brown
Paper Weight
20 lb.
Paper Grade (gsm)
75 gsm
Paper/Media Color(s)
White
Interpack Paper Quantity
500 Sheets/Ream, 10 Reams/Carton
CIE Whiteness
169
Machine Compatibility
Copiers; Fax Machines; Laser Printers
Brightness Rating (US)
99
Weight
63.6 lbs
Paper Basis Weight (lb)
20 lb Bond
Paper Finish
Silky Touch
Brightness Rating (International)
112

Description

Paper,20lb.,99Br,8.5 In.x14 In.,Brown,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.