Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navigator Paper, 20lb., 99Br, Brown, PK5 NPL11205R

Paper, 20lb., 99Br, Brown, PK5 (Discontinued)

  • Mfr # NPL11205R
  • Zoro # G5021795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPL11205R
Zoro #
G5021795
UPC #
802839400118
Country of Origin
Portugal

Dimensions

Sheet Size
8.5 x 11

Details

Item
Paper
Color
White
Brightness
99
Paper Weight
25 lbs
Finish
Silky Touch

Description

Paper,20lb.,99Br,Brown,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.