Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Navigator Platinum Paper, 99 Bright, 24 lb Bond Weight, 8.5 x 11, White, PK5000 NPL1124

Platinum Paper, 99 Bright, 24 lb Bond Weight, 8.5 x 11, White, PK5000 (Discontinued)

  • Mfr # NPL1124
  • Zoro # G5021786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL1124
Zoro #
G5021786
UPC #
802839400194
Country of Origin
Portugal

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Detached Sheet Size
8.5 x 11

Details

Item
Paper,24lb.,97Br,8.5"x11",BrigWhite,PK10
Color
White
Brightness
99
Paper Weight
24 lb.
Finish
Extra Smooth
Features
Jam-free
Paper Finish
Silky Touch
Brightness Rating (US)
99
Paper Grade (gsm)
90 gsm
Machine Compatibility
Copiers; Fax Machines; Inkjet Printers; Laser Printers
Number of Parts
1
Paper/Media Color(s)
White
Paper Basis Weight (lb)
24 lb Bond
Brightness Rating (International)
112
Interpack Paper Quantity
500 Sheets/Ream, 10 Reams/Carton
CIE Whiteness
169

Description

Paper,24lb.,97Br,8.5 In.x11 In.,BrigWhite,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.