Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navigator Platinum Paper, 99 Bright, 24 lb Bond Weight, 8.5 x 11, White, PK2500 NPL11245R

Platinum Paper, 99 Bright, 24 lb Bond Weight, 8.5 x 11, White, PK2500 (Discontinued)

  • Mfr # NPL11245R
  • Zoro # G5021777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL11245R
Zoro #
G5021777
UPC #
802839400019
Country of Origin
Portugal

Dimensions

Sheet/Roll Size
8.5 x 11

Details

Item
Paper,24lb.,99Br,Pm,Brown,PK5
Color
Brown
Paper Weight
24 lb.
Paper Finish
Silky Touch
Paper Basis Weight (lb)
24 lb Bond
Brightness Rating (US)
99
Brightness Rating (International)
112
Machine Compatibility
Copiers; Fax Machines; Laser Printers
Weight
30 lbs
Interpack Paper Quantity
500 Sheets/Ream, 5 Reams/Carton
Paper Grade (gsm)
90 gsm
Paper/Media Color(s)
White
CIE Whiteness
169

Description

Paper,24lb.,99Br,Pm,Brown,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.