Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navigator Platinum Paper, 99 Bright, 28 lb Bond Weight, 8.5 x 11, White, PK500 NPL1128

Platinum Paper, 99 Bright, 28 lb Bond Weight, 8.5 x 11, White, PK500 (Discontinued)

  • Mfr # NPL1128
  • Zoro # G5021768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPL1128
Zoro #
G5021768
UPC #
802839400026
Country of Origin
Portugal

Dimensions

Sheet/Roll Size
8.5 x 11

Details

Item
Paper,28lb.,99Br,Pm,Brown,PK500
Color
Brown
Paper Weight
28 lb.
Product Type
Paper,28lb.,99Br,Pm,Brown,PK500
Paper Basis Weight (lb)
28 lb Bond
Brightness Rating (International)
112
Brightness Rating (US)
99
Paper Grade (gsm)
105 gsm
CIE Whiteness
169
Machine Compatibility
Copiers; Fax Machines; Laser Printers
Paper/Media Color(s)
White
Paper Finish
Silky Touch

Description

Paper,28lb.,99Br,Pm,Brown,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.