PAPER, PLATINUM, 32#, 8.5X11, 250PK
- Mfr # NPL1132
- Zoro # G723365322
product price:Â
$
66.45
/pk of 250, $0.27/ea
Key Features
Paper Size Name
Letter
Color
Bright White
Print Technology
Laser, Inkjet
Finish
Smooth
Features
Jam-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NPL1132
- Zoro #
- G723365322
- UPC #
- 802839400149
- Country of Origin
- Portugal
Dimensions
- Paper Size Name
- Letter
- Sheet Size
- 8-1/2 in x 11 in
Details
- Item
- Multipurpose Paper
- Color
- Bright White
- Print Technology
- Laser, Inkjet
- Finish
- Smooth
- Features
- Jam-free
- Paper Weight
- 32 lb
- For Use With
- Copier; Inkjet Printer; Laser Printer; Fax Machine; Multifunction Printer
- Brightness
- 99
Description
For full-color documents, images, charts & more, Prevents show-through for double-sided printing, 99 Bright; laser/inkjet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.