This item is Discontinued.

Navigator Platinum Paper, 99 Bright, 24lb, 12 x 18, White, PK2500 NPL1224

Platinum Paper, 99 Bright, 24lb, 12 x 18, White, PK2500 (Discontinued)

  • Mfr # NPL1224
  • Zoro # G4198081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL1224
Zoro #
G4198081
UPC #
802839402020
Country of Origin
Portugal

Dimensions

Size
12 x 18

Details

Color
White
Weight
69.25 lbs
Standards
ISO 9001 Certified; ISO 9706 Certified; ISO 14001 Certified; OHSAS-18001
Finish
Silky Touch

Description

Navigator® Platinum Paper, 99 Bright, 24lb, 12 x 18, White, 500 Sheets/Ream, 5 Reams/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.