Unisex Jacket with Hood, Yellow, L
Mfr # 560JHL
Zoro # G9661183
product price: $34.99
/eaKey Features
Closure Type
Snap
Hood Included
Yes
Number of Pockets
0
Features
Breathable; Storm Flap
Number of Outside Pockets
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560JHL
Zoro #
G9661183
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
Unisex Jacket with Hood
Color
Yellow
Closure Type
Snap
Hood Included
Yes
Number of Pockets
0
Features
Breathable; Storm Flap
Number of Outside Pockets
0
Gender
Unisex
Material
TPU/Nylon
Description
Unisex Jacket with Hood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.