Zoro Homepage

Unisex Jacket with Hood, Yellow, S

  • Mfr # 560JHS

  • Zoro # G9661025


product price: $34.99
/ea

Key Features

Closure Type
Snap
Hood Included
Yes
Number of Pockets
0
Features
Breathable; Storm Flap
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560JHS
Zoro #
G9661025
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Unisex Jacket with Hood
Color
Yellow
Closure Type
Snap
Hood Included
Yes
Number of Pockets
0
Features
Breathable; Storm Flap
Number of Outside Pockets
0
Gender
Unisex
Material
TPU/Nylon

Description

Unisex Jacket with Hood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.