Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navisafe Clamp-On Rail Mount Fits On 1 in. 1-1/4 in. Rails 920-1

Clamp-On Rail Mount Fits On 1 in. 1-1/4 in. Rails (Discontinued)

  • Mfr # 920-1
  • Zoro # G708640413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-1
Zoro #
G708640413
UPC #
814154018923
Country of Origin
China

Description

Designed to allow secure mounting of the Navilights with magnetic base to the bow pulpit or stern rail. Examples of Usage: The Clamp-on Rail mount easily attaches to the bow pulpit and can safely hold for example the Navilight Tricolor. In a nearly center position it may be used in its BiColor mode, otherwise it is recommended to use two Clamp-on Rail mounts, each equipped with a Navilight Tricolor showing the green and red light individually. Mounted to the Stern rail it may hold the Navilights TriColor, or the Navi light 360°/Navi light Rescue to show the Sternlight. The Clamp-on Rail mount may also be used on vertical poles - together with the Navi light 360°/ Navi light Rescue it is the perfect solution for the Masthead light. Specifications: Save mounting of Navi lights with magnetic base Navi light 360° 2NM, Navi light Tricolor 2NM, Navilight Red/Green, Navi light 360° Rescue. Fits on rails from 25 to 32mm 7/8 in. to 1-1/4 in. Rotates through 180° Size: L = 97mm, W = 50mm, Diameter = 55mm Weight: 80g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.