
Navilight All-White 5 Mode 360 Deg 2NM w/Navimount Base
Mfr # 040-1
Zoro # G608640421
product price: $104.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
040-1
Zoro #
G608640421
UPC #
814154018633
Country of Origin
China
Description
Navilight All-White 5 Mode 360 Deg 2NM with Navimount Base Portable All-round white Navigation light with Navimount base, compatible with Navisafe Navimount system and many GoPro / Action camera mounts. The Navilight 360 Deg without the Navimount base can be mounted directly to the 4-piece-pole but also directly to all kind of GoPro / Action camera mounts. The Navilight 360 Deg together with the Navimount base can be mounted directly to all Navimount's – for example to the Navimount Rail / 956 onto the push pulpit or onto the Navimount Horizontal / 952 on the cabin roof. On a power-driven vessel underway of 12 meters or more in length but less than 50 meters in length: Sternlight All-round white light On a power-driven vessel underway of less than 12 meters in length: Masthead light Sternlight All-round white light On a power-driven vessel underway of less than 7 meters in length whose maximum speed does not exceed 7 knots: All-round white light Rowing / Paddle vessels All-round white light Anchored vessels and vessels aground Anchor lights must always be shown from sunset to sunrise. All-round white light Features: 360 Deg All-round/Anchor light with 15 hour burn time 225 Deg Masthead light with 24 hour burn time 135 Deg Sternlight with 32 hour burn time Safety/Flashing light with 85 hour burn time Cabin/Courtesy light with 72 hour burn time Specifications USCG Approval, 2 Nautical Miles 5 Modes: 360 Deg All-round light, 225 Deg Masthead light, 135 Deg Sternlight, Flashing light, Anchoring light, Cabin light Floats light facing up Submersible to 20 m / 66 ft. Corrosion resistant Powered by three AAA batteries not included Size: H = 90 mm, Ø = 68 mm Weight net: 109 g Modes/approximate burn time 16 white LED, 360 Deg All-round light, Anchoring light / 15hrs 16 white LED, 360 Deg Flashing light / 85hrs 10 white LED, 225 Deg Masthead light / 24hrs 6 white LED, 135 Deg Sternlight / 32hrs 4 white LED, 360 Deg Cabin light / 72hrs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.