Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Navisafe Navilight All-White 5 Mode 360 Deg Rescue 2NM w/Green Magnet Base 010-1

Navilight All-White 5 Mode 360 Deg Rescue 2NM w/Green Magnet Base (Discontinued)

  • Mfr # 010-1
  • Zoro # G708640352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-1
Zoro #
G708640352
UPC #
814154018572
Country of Origin
China

Description

Navilight All-White 5 Mode 360 Deg Rescue 2NM with Green Magnet Base The Navilight 360 Deg Rescue Edition 2NM - US Coast Guard approved for 2 nautical miles is based on the Navi light 360 Deg 2NM and includes a 360 Deg All-round light, 225 Deg Masthead light, 135 Deg Sternlight, Flashing light, Anchoring light and a Cabin light. Additionally it is fitted with a glow in the dark circle around the switch. These unique glow pigments glow for 8 hours after only 10 minutes of exposition to daylight. This and the emergency green color of the body, makes Navi light 360 Deg Rescue Edition 2NM extremely easy to locate, day and night. It uses super bright LED light, is water proof, floats and attaches almost anywhere through its double magnetic mounting system. Examples of usage: *Based on the Convention on the International Regulations for Preventing Collisions at Sea, commonly called 72 COLREGs I n a vessel of 12M or more in length but less than 50M in length: As Sternlight As Flashing light As All-round light In vessels of less than 12M in length: As Masthead light As Sternlight As All-round light Specifications: USCG Approval, 2 Nautical Miles 5 Modes: 360 Deg All-round light, 225 Deg Masthead light, 135 Deg Sternlight, Flashing light, Anchoring light, Cabin light Floatable, waterproof 20M and air-tight Includes magnet bracket, mounting screw, 3 lanyards for multiple fixing and securing Powered by three AAA batteries not included Size: H = 35mm, Diameter = 68mm Weight net: 115g Modes / approximate burn time: 16 white LED, 360 Deg All-round light, Anchoring light / 15hrs 16 white LED, 360 Deg Flashing light / 85hrs 10 white LED, 225 Deg Masthead light / 24hrs 6 white LED, 135 Deg Sternlight / 32hrs 4 white LED, 360 Deg Cabin light / 72hrs Mounting: The double magnetic system consists of the Navi light with its magnetic base, a separate magnetic plate and a screw for attaching the plate to a wooden deck for example. It also holds the light safely on many plastic boats, biminis or any other material by placing the light on top and the magnetic plate underneath. Additionally Navisafe offers a wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.