Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navisafe Navisafe 771-1 SUP; Kayak Dinghy Pack with Suction Cup Installation 771-1

Navisafe 771-1 SUP; Kayak Dinghy Pack with Suction Cup Installation (Discontinued)

  • Mfr # 771-1
  • Zoro # G504034874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771-1
Zoro #
G504034874
UPC #
814154018886
Country of Origin
China

Description

SUP, Kayak &Dinghy Pack with Suction Cup Installation. The Navilight dual kit is the ready-to-go solution whenever it is needed to exhibit an all-around white light and sidelights. The all-around white light as well as the Tricolor light are equipped with a dual function suction mount - holding either the Navilights, a GoPror/Action camera or any other accessory utilizing the mounting bracket. Contains the lights and mountings needed to equip most boats up to 12m with Navigation lights in compliance with 72 COLREGs - if the boats infrastructure allows, that the Masthead light can be positioned at least 1 m (3.3 ft) above the sidelights.

Features
  • USCG Approval, 2 Nautical Miles
  • Includes dual function suction mount
  • Holds Navilight or GoPro/Action camera or any other accessory utilizing the mounting bracket
  • Floats light facing up
  • Submersible to 20 m
  • Corrosion resistant
  • 2x 3M VHB" self-adhesive "landing pad" to securely attach the light on abrasive surfaces
  • 2x 3M VHB" self-adhesive curved "landing pad" to securely attach the light on inflatable boats
  • 2x neoprene stow away bags
  • Each light powered by three AAA batteries (not included
On a power-driven vessel of 12 meters or more in length but less than 50 meters in length:
  • As green or red sidelight
  • As sternlight
  • All-round white light
On a power-driven vessel of less than 12 meters in length:
  • As green or red sidelight
  • As combined green/red
  • As sternlight
  • Masthead light
  • Sternlight
On a sailing vessel underway:
  • As green or red sidelight
  • As sternlight
  • All-round white light
On a sailing vessel of less than 20 meters in lengths as backup light/ Vessel under oars:
  • TriColor lantern at or near the top of the mast
  • All-round white light
Anchored vessels and vessels aground:
  • Anchor lights must always be shown from sunset to sunrise
  • All-round white light
Specifications
  • Size: H = 95 mm, O = 68 mm
  • Capacity: 141 g
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.