Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navisafe Portable Navilight 360 Degree 2Nm Glow Green With 010KIT2

Portable Navilight 360 Degree 2Nm Glow Green With (Discontinued)

  • Mfr # 010KIT2
  • Zoro # G807631039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010KIT2
Zoro #
G807631039
UPC #
-
Country of Origin
China

Description

Portable Navilight 360eg 2NM Rescue Glow In The Dark Green wBendable Suction Cup Mount The Navilight 360eg Rescue Edition 2NM US Coast Guard approved for 2 nautical miles is based on the Navi light 360eg 2NM and includes a 360eg Allround light, 225eg Masthead light, 135eg Sternlight, Flashing light, Anchoring light and a Cabin light Additionally it is fitted with a glow in the dark circle around the switch These unique glow pigments glow for 8 hours after only 10 minutes of exposition to daylight This and the emergency green color of the body, makes Navi light 360eg Rescue Edition 2NM extremely easy to locate, day and night It uses super bright LED light, is water proof, floats and attaches almost anywhere through its double magnetic mounting system Examples of usage Based on the Convention on the International Regulations for Preventing Collisions at Sea, commonly called 72 COLREGs In a vessel of 12M or more in length but less than 50M in length As Sternlight As Flashing light As Allround light In vessels of less than 12M in length As Masthead light As Sternlight As Allround light Specifications USCG Approval, 2 Nautical Miles 5 Modes 360eg Allround light, 225eg Masthead light, 135eg Sternlight, Flashing light, Anchoring light, Cabin light Floatable, waterproof 20M and airtight Includes magnet bracket, mounting screw, 3 lanyards for multiple fixing and securing Powered by three AAA batteries not included Size H 35mm, Diameter 68mm Weight net 115g Modes approximate burn time 16 white LED, 360eg Allround light, Anchoring light 15hrs 16 white LED, 360eg Flashing light 85hrs 10 white LED, 225eg Masthead light 24hrs 6 white LED, 135eg Sternlight 32hrs 4 white LED, 360eg Cabin light 72hrs Bendable Suction Mount Designed to allow secure mounting of the Navi lights with magnetic base on any kind of smooth and flat surfaces The quick release suction cup releases with just one push of the lever so it can be stored quickly or mounted to another place or boat Examples of Usage Navigation lights should be mounted so that they are not covered by the vessel's superstructure or may interfere with deck lights The bendable suction mount can be easily used to mount the magnetic Navi lights at The outboard engine The steering console, the windshield or any place on the hull where the lights are seen best On canoes and kayaks with a smooth and flat surface Specifications Secure sucti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.