Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navisafe Portable Navilight 360 Degree 2Nm Tricolor 305KIT2

Portable Navilight 360 Degree 2Nm Tricolor (Discontinued)

  • Mfr # 305KIT2
  • Zoro # G507712267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305KIT2
Zoro #
G507712267
UPC #
-
Country of Origin
China

Description

Portable Navilight 2NM TriColor wBendable Suction Cup Mount The Navilight Tricolor 2NM US Coast Guard approved for 2 nautical miles includes a green light to be shown at the starboard side and a red light to be shown at the port side In addition, it includes the white Sternlight, to be used at the stern It is battery operated, uses super bright LED light, is water proof, floats and attaches almost anywhere through its double magnetic mounting system The green as well as the red lights show an unbroken light over an arc of the horizon of 112,5eg The white Sternlight shows an unbroken light over an arc of the horizon of 135eg All lights work independently, in a combination of all three or redgreen together Examples of usage Based on the Convention on the International Regulations for Preventing Collisions at Sea, commonly called 72 COLREGs On a powerdriven vessel of 12M or more in length but less than 50M in length As green or red sidelight As sternlight On a powerdriven vessel of less than 12M in length as green or red sidelight as combined green red as sternlight On a sailing vessel underway as green or red sidelight as sternlight On a sailing vessel of less than 20 meters in lengths as backup light Tricolor lantern at or near the top of the mast Specifications USCG Approval, 2 Nautical Miles 5 Modes Tricolor Masthead light 135eg white, 112,5eg red, 112,5eg green, BiColor side light, red side light, green side light, white Sternlight Floatable, waterproof 20M and airtight Includes magnet bracket, mounting screw, 3 lanyards for multiple fixing and securing Powered by three AAA batteries not included Size H 35mm, Diameter 68mm Weight net 118g Modes approximate burn time 16 green red white LED, 360eg TriColor lantern 12hrs 10 green red LED, 225eg BiColor sidelight 20hrs 5 green or 5 red LED, 112,5eg sidelight 38hrs 6 white LED, 135eg Sternlight 32hrs Bendable Suction Mount Designed to allow secure mounting of the Navi lights with magnetic base on any kind of smooth and flat surfaces The quick release suction cup releases with just one push of the lever so it can be stored quickly or mounted to another place or boat Examples of Usage Navigation lights should be mounted so that they are not covered by the vessel's superstructure or may interfere with deck lights The bendable suction mount can be easily used to mount the magnetic Navi lights at The outboard engine The s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.