Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navisafe Portable Navilight 360 Degree 2Nm White With 001KIT2

Portable Navilight 360 Degree 2Nm White With (Discontinued)

  • Mfr # 001KIT2
  • Zoro # G407631149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001KIT2
Zoro #
G407631149
UPC #
-
Country of Origin
China

Description

Portable Navilight 360eg 2NM White wBendable Suction Cup Mount The Navilight 360eg 2NM US Coast Guard approved for 2 nautical miles is the most versatile light of Navisafes range of battery operated portable navigation lights and includes a 360eg Allround light, 225eg Masthead light, 135eg Sternlight, Flashing light, Anchoring light and a Cabin light It uses super bright LED light, is waterproof, floats and attaches almost anywhere through its double magnetic mounting system Examples of Usage Based on the Convention of the International Regulations for Preventing Collisions at Sea On a powerdriven vessel underway of 12 meters or more in length but less than 50 meters in length Sternlight Allround white light On a powerdriven vessel underway of less than 12 meters in length Masthead light Sternlight Allround white light On a powerdriven vessel underway of less than 7 meters in length whose maximum speed does not exceed 7 knots Allround white light RowingPaddle Vessels Allround white light Anchored vessels and vessels aground Anchor lights must always be shown from sunset to sunrise Allround white light Specifications USCG Approval, 2 Nautical Miles 5 Modes 360eg Allround light, 225eg Masthead light, 135eg Sternlight, Flashing light, Anchoring light, Cabin light Floatable, waterproof 20 m and airtight Includes magnet bracket, mounting screw, 3 lanyards for multiple fixing and securing Powered by three AAA batteries not included Size H 35 mm, Diameter 68 mm Weight net 113 g Modes approximate burn time 16 white LED, 360eg Allround light, Anchoring light 15hrs 16 white LED, 360eg Flashing light 85hrs 10 white LED, 225eg Masthead light 24hrs 6 white LED, 135eg Sternlight 32hrs 4 white LED, 360eg Cabin light 72hrs Bendable Suction Mount Designed to allow secure mounting of the Navi lights with magnetic base on any kind of smooth and flat surfaces The quick release suction cup releases with just one push of the lever so it can be stored quickly or mounted to another place or boat Examples of Usage Navigation lights should be mounted so that they are not covered by the vessel's superstructure or may interfere with deck lights The bendable suction mount can be easily used to mount the magnetic Navi lights at The outboard engine The steering console, the windshield or any place on the hull where the lights are seen best On canoes and kayaks with a smooth and flat surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.