Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navisafe Tricolor 2Nm 360 Degree Navilight With Black 340KIT7

Tricolor 2Nm 360 Degree Navilight With Black (Discontinued)

  • Mfr # 340KIT7
  • Zoro # G307630808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340KIT7
Zoro #
G307630808
UPC #
-
Country of Origin
China

Description

Navilight 2NM Tricolor wNavimount Base Horizontal Mount Black Navimount Base Lights will work with Railblaza mounting systems, when used with the Railblaza 932 converter Navimount Base lights include a UBracket and Naviboltbracket Features Tricolor Masthead light 135eg white, 1125eg red, 1125eg green with 12 hour burn time BiColor side light with 20 hour burn time Red side light with 38 hour burn time Green side light with 38 hour burn time White Sternlight with 32 hour burn time Navimount Horizontal Black The Navimount Horizontal is designed to attach the Navimount Pole or the Navilights with Navimount base model 040, 340 to horizontal surfaces eg the boat deck or cabin roof Includes Horizontal Mount Two self tapping stainless steel screws WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.