Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navisafe White 2Nm 360 Degree Navilight With White 040KIT5

White 2Nm 360 Degree Navilight With White (Discontinued)

  • Mfr # 040KIT5
  • Zoro # G307710326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040KIT5
Zoro #
G307710326
UPC #
-
Country of Origin
China

Description

Navilight 360eg 2NM White wNavimount Base Horizontal Mount White Navimount Base Lights will work with Railblaza mounting systems, when used with the Railblaza 932 converter Navimount base lights include a UBracket and Naviboltbracket Features 360eg AllroundAnchor light with 15 hour burn time 225eg Masthead light with 24 hour burn time 135eg Sternlight with 32 hour burn time SafetyFlashing light with 85 hour burn time CabinCourtesy light with 72 hour burn time Navimount Horizontal White The Navimount Horizontal is designed to attach the Navimount Pole or the Navilights with Navimount base model 040, 340 to horizontal surfaces eg the boat deck or cabin roof Includes Horizontal Mount Two self tapping stainless steel screws WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.