Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navisafe White 2Nm 360 Degree Navilight With White Rib Mount 040KIT4

White 2Nm 360 Degree Navilight With White Rib Mount (Discontinued)

  • Mfr # 040KIT4
  • Zoro # G507710355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040KIT4
Zoro #
G507710355
UPC #
-
Country of Origin
China

Description

Navilight 360eg 2NM White wNavimount Base RIB Mount White Navimount Base Lights will work with Railblaza mounting systems, when used with the Railblaza 932 converter Navimount base lights include a UBracket and Naviboltbracket Features 360eg AllroundAnchor light with 15 hour burn time 225eg Masthead light with 24 hour burn time 135eg Sternlight with 32 hour burn time SafetyFlashing light with 85 hour burn time CabinCourtesy light with 72 hour burn time Navimount RIB White The Navimount RIB is designed to securely attach the Navilights with Magnetic base, Navimount base or Suction base to the tube of inflatable boats Navilight models 001, 010, 040, 305, 340 require in addition the Navisafe converter Navimount 960 Navilight models 041 and 341 do not require additional converters and can be mounted directly Includes 3M selfadhesive sticker working on boats made from Hypalon, Polyethylene or PVC WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.