Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Gp1170 Systempod Uncut Usable Face 20.77"W X 9.64"H GP1170

Gp1170 Systempod Uncut Usable Face 20.77"W X 9.64"H (Discontinued)

  • Mfr # GP1170
  • Zoro # G4670383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1170
Zoro #
G4670383
UPC #
659988102741
Country of Origin
United States

Description

PART #: GP1170 Description: Uncut (usable face = 20.77 w x 9.64 h) W x H x D: N/A , NavPod Protects Your Electronics In Harsh Conditions , Un-Cut NavPods are for you to choose your own layout or for mounting electronics that NavPod doesn't provide a Pre-Cut for. The face of the NavPod can easily be cut with a Rotozip . It's a small handheld router style cutter that shreds the material while cutting. This eliminates any melting of the plastic material. It is also important to note that when selecting a possible Un-cut NavPod, the depth measurement stated in the chart is overall outside measurement. Actual internal clearance can be reduced by curvature from the design or molded indents for the mounting system. This can reduce the overall and needs to be considered when making a determination of actual available depth clearance., Watertight Silicone Seal, Keeps rain and salt water spray off electrical connections on the back of electronics, Tamperproof, Special fasteners and wrench are included that provide security and convenience to leave electronics on-board, Concealed Wiring, No loose wires are exposed to corrosion and UV damage, Clean Installation, The clean look of flush mounting. Mount your display where you can best see and reach it., Pre-Cut Models, Come with a Flush Mount Kit, which includes the specific gasket and mounting hardware for your electronics if not supplied by manufacturer with unit..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.