This item is Discontinued.

Navpod Gp1205 Sailpod Pre-Cut For Raymarine Es127 / Es128 F/ GP1205

Gp1205 Sailpod Pre-Cut For Raymarine Es127 / Es128 F/ (Discontinued)

  • Mfr # GP1205
  • Zoro # G4671038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP1205
Zoro #
G4671038
UPC #
659988110449
Country of Origin
Unknown

Description

GP1205 SailPod Pre-Cut for Raymarine eS127/eS128 for 9.5" Wide Guard. GP1200 Series for 9.5" Guard, SailPods for Sail are for mounting a single radar or chartplotter at the helm where you can easily operate and clearly see the fine details of the screen. A single SailPod is best mounted on a Single Bend AngleGuards or use a Double Bend AngleGuards to fit an InstrumentPod on the top vertical section and SailPod below on the angled section, SailPod for Power are for mounting on a SK135 Stachion Kit can be used to mount a SailPod on a flat surface, such as the flybridge. Stachion Kits can also be used with a SailPod for overhead mounting applications., Sizing: Overall Size: 11.3"H x 16.5"W x 5.5"D, Usable Face: 9.85"H x 15.18"W x 4.25"D, Max Cutout: 9"H x 14.25"W, All SailPods include, Acrylic capped ABS plastic, Chromed stainless steel tamper-poof fasteners and wrench, Double seal for watertight integrity, Models are available pre-cut for popular electronics, Stainless steel mounting hardware and mounting gaskets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.