
Gp2170-05 Systempod Pre-Cut For Raymarine Es127 (Discontinued)
- Mfr # GP2170-05
- Zoro # G4642767
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP2170-05
Zoro #
G4642767
UPC #
659988110456
Country of Origin
United States
Description
GP2170-05 SystemPod Pre-Cut for Raymarine es127/es128 & 2 Instruments for 12" Wide Guard. Instrument Cut Out Size: 3.6" Hole, NavPod GP2170 Series for 12" Guard, SystemPods are for mounting multiple pieces of electronics in one NavPod. This is a good way to reduce the height of a system. In addition to mounting a radar or chartplotter, you can have room for an autopilot, instrument, stereo controller, or VHF mic., A SystemPod is best mounted on a Single Bend AngleGuards. The single bend AngleGuard for this model is the AG218., The Hi-Gloss Material, NavPods are manufactured with a custom co-extruded acrylic capped , ABS material. We use the absolute best UV resistant material that provides a, very high gloss white finish that matches gel-coated fiberglass. The Gen3 , enhancements now include a thicker gauge material that improves strength and, provides for better structural rigidity. , The Waterproof Seal, All NavPods are manufactured with a double gasket system providing , an excellent watertight seal between the front and back of the NavPod for , protection of your Marine Electronics. NavPods are made to withstand the , harshest of wet offshore boating conditions. Gen3 enhancements include a , thicker external silicone gasket with improved flush fit. The internal EPDM , gasket is now 50% thicker and is not subject to "compression set" like many , rubber compounds. This is important when you need to open the NavPod in the , future to service your electronics. , The Nickel Chrome Plated Screws, We use all stainless steel mounting hardware that is supplied with , each NavPod. Large round head tamperproof screws have deeper sockets for the, NavPod wrench for better holding ability when tightening than the previous , screws. For Gen3 we provide nickel chrome-plated stainless steel tamperproof, screws for security combined with a little bling! , The Manufacturing Process, Heavy-gauge thermoforming is considered an art since many processes , come into play. It all starts with the design and development of the , tooling. We are fortunate to have experienced in-house design engineers who , utilize CAD programs like Solidworks, Catia and AutoCad. Surfcam is used to precision tolerances. , Our Commitment to Quality, We are committed to producing the best possible waterproof housing , for Marine Electronics. Now with two decades of experience under our belt, , we are confident you will have years of trouble free service and a long , lasting high gloss finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.