Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Instrumentpod Pre-Cut For 4 Instruments (3.6" Holes) GP1401

Instrumentpod Pre-Cut For 4 Instruments (3.6" Holes) (Discontinued)

  • Mfr # GP1401
  • Zoro # G5418166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1401
Zoro #
G5418166
UPC #
659988107876
Country of Origin
Unknown

Description

GP1401 InstrumentPod Pre-Cut for 4 Instruments for 9.5" Wide Guard. NavPod InstrumentPod GP2400 Series for 12" Guard are used for mounting two - four in a single NavPod at the helm or companionway,An InstrumentPod can be mounted on a StraightGuard or use a Double Bend AngleGuard to fit an InstrumentPod on the top vertical section and SailPod below on the angled section. It can also be used with the SK312 Companionway Mount for positioning sailing instruments above the companionway,All InstrumentPods include: Acrylic capped ABS plastic, Chromed stainless steel tamper-proof fasteners, Double seal for watertight integrity, Models are available pre-cut for popular electronics, Stainless steel mounting hardware and mounting gaskets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.