This item is Discontinued.

Navpod Pedastal Pod 70 Degree Precut For Humminbird Helix 12 PED70-5200-01-C

Pedastal Pod 70 Degree Precut For Humminbird Helix 12 (Discontinued)

  • Mfr # PED70-5200-01-C
  • Zoro # G5401183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PED70-5200-01-C
Zoro #
G5401183
UPC #
659988119909
Country of Origin
Unknown

Description

PedastalPod 70degrees Pre-Cut for Humminbird HELIX 12 - Carbon Series. PedestalPod 70degrees models are specifically designed for protection of marine electronics on the bow of sportfishing boats.. PedestalPod 70degrees models are better than bracket mounting and position electronic displays 12 above the deck at an ideal 70degrees viewing angle. The tough and rugged black powder coated aluminum pedestal is 4 in diameter with a 6.5 round base, and is designed to accomodate the latest 12 and 16 displays. The convenient 360degrees swivel allows a completely customized position, gives anglers easy access to the fishfinder/chartplotter and allows boat covers to fit over the 70degrees PedestalPod with ease.. Like all NavPods, 70degrees PedestalPods are designed to resist impacts, vibration and moisture ingress, and are crafted with a thick gauge, UV-stable acrylic capped ABS material designed specifically to provide structural stability. The NavPod housing incorporates a double gasket system that provides an excellent watertight seal to keep spray off of electrical connections, thus ensuring the reliability and longevity of marine electronics. Electronic displays easily flush mount into the precut housing and all wires and connections are routed internally through the pedestal base..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.